References
SMC:MHS3-20D
Rubix:114A8786
Manufacturer :MHS3-20D
EAN:3618036381993

Documents
Product details : SMC MHS3-20D AIR CHUCK
These grippers utilize a wedge cam design to minimize their size yet retains a high holding force. The small size of the units makes them well suited for end-of-arm or space constrained pick-and-place applications. The three-finger design of the MHS3 makes it ideal for gripping round objects and loading or unloading items from the chuck of a machine tool.
•3 finger parallel style air gripper, Double acting
•Three fingers
•Bore sizes: 16, 20, 30, 32, 40, 50, 63, 80, 100, 125 (mm)
•Auto switch capable
Bore Size: 20mm
Thread Type: Rc
M Thread 32 to 63 Bore:
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Three fingers
•Bore sizes: 16, 20, 30, 32, 40, 50, 63, 80, 100, 125 (mm)
•Auto switch capable
Bore Size: 20mm
Thread Type: Rc
M Thread 32 to 63 Bore:
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | air gripper |
|---|---|
| Cylinder stroke | 4 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 489.15 excl. VAT
/ Each
£ 586.98 incl. VAT
- Delivery usually within ( 4 ) days