References
Festo:HGPT-35-A-B-F
Rubix:391A2437
EAN:4052568206789

Documents
Product details : FESTO 560213 PARALLEL GRIPPER
Sturdy and precise kinematics for maximum torque resistance and long service Life. The force generated by the linear motion is translated into the gripper jaw movement via a wedge mechanism with force-guided motion sequence. This also guarantees synchronous movement of the gripper jaws. The virtually backlash-free plain-bearing guide is realised using ground in gripper jaws
Strengths
Space-optimised:Choice of shorter housing without gripping force retention or longer housing with gripping force retention
Increased gripping force/ high-force variant:Gripping force increased by 30% by means of oval piston. High-force variant: half the stroke, twice the force
Reduced weight:Systematic use of lighter and higher performance materials
4 sensor slots:Proximity sensors no longer project past the bottom of the housing. Up to 4 positions can be sensed using the proximity sensors
Increased gripping force/ high-force variant:Gripping force increased by 30% by means of oval piston. High-force variant: half the stroke, twice the force
Reduced weight:Systematic use of lighter and higher performance materials
4 sensor slots:Proximity sensors no longer project past the bottom of the housing. Up to 4 positions can be sensed using the proximity sensors
Applications
Can be used as a double-acting and single-acting gripper;Compression spring for supplementing or retaining the gripping forces;Suitable for external and internal gripping;Centering either via Centering pins or Centering sleeves
Technical specifications
Attributes
| Type | festo 560213 parallel gripper |
|---|---|
| Cylinder stroke | 4 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 737.05 excl. VAT
/ Each
£ 884.46 incl. VAT
- Delivery usually within ( 2 ) days