SMC MHS3-125D AIR CHUCK


MHS3 Pneumatic Parallel Clamp

References
smc:MHS3-125D
rubix:114A9451
manufacturer :00006159
brand logo
brand logo
Technical specifications
Type3 fingers, double-acting
See all Specifications

Product details : SMC MHS3-125D AIR CHUCK


These clamps use a clamping cam design to reduce their size while retaining high holding force. The small size of the units makes them well suited to pick-and-place applications in tight spaces or at the end of an arm. The MHS3's three-finger design makes it ideal for gripping round objects and loading/unloading objects from the gripper of a machine tool.
Open-end parallel gripper cylindrical body 3 fingers mhs3 series

Technical specifications


Attributes
Type3 fingers, double-acting
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 1,778.68 excl. VAT
/ Each
£ 2,134.42 incl. VAT
  • Delivery usually within ( 4 ) days