References
Festo:OGGB-100-G18-2
Rubix:391A4806
Manufacturer :574565
EAN:4052568223601
Documents
Product details : FESTO 574565 BERNOULLI-GRIPPER
bernoulli gripper OGGB-100-G18-2 Suited to transporting thin, extremely delicate and brittle workpieces Assembly Position=Any, Position of Connection=On top/at side, Gripper diameter=100 mm, Operating pressure=0 - 6 bar, Nominal operating pressure=1 bar
Technical specifications
Attributes
| Type | festo 574565 bernoulli-gripper |
|---|
Show UNSPSC/ECL@SS
£ 337.32 excl. VAT
/ Each
£ 404.78 incl. VAT
- Delivery usually within ( 16 ) days