References
Festo:HGDS-PP-20-P1-A-B
Rubix:391A2358
Manufacturer :1187962
EAN:4052568228262

Documents
Product details : FESTO 1187962 SWIVEL/GRIPPER UNIT
swivel/gripper unit HGDS-PP-20-P1-A-B with elastic cushioning and fixed stop. Size=20, Rotation angle adjustment range=0 - 210 deg, Stroke per gripper jaw=7 mm, Max. angular gripper jaw backlash ax,ay=0,1 deg, Max. gripper jaw backlash Sz=0,02 mm
swivel/gripper unit HGDS-PP-20-P1-A-B with elastic cushioning and fixed stop. Size=20, Rotation angle adjustment range=0 - 210 deg, Stroke per gripper jaw=7 mm, Max. angular gripper jaw backlash ax,ay=0,1 deg, Max. gripper jaw backlash Sz=0,02 mm
Technical specifications
Attributes
| Type | swivel/gripper unit |
|---|---|
| Cylinder stroke | 20 mm |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,502.17 excl. VAT
/ Each
£ 1,802.60 incl. VAT
- Delivery usually within ( 6 ) days