References
SMC:MHL2-40D
Rubix:114A8946
Manufacturer :MHL2-40D
EAN:3618036382853

Documents
Product details : SMC MHL2-40D AIR CHUCK
Wide-opening air gripper
Bore sizes (mm): 10, 16, 20, 25, 32 and 40
Strokes up to 200mm
Compact auto switches are directly mountable on 2 surfaces
Finger motion synchronised by a rack-and-pinion mechanism
Axial mounting and lateral mounting options available
Many made to order available.
Bore sizes (mm): 10, 16, 20, 25, 32 and 40
Strokes up to 200mm
Compact auto switches are directly mountable on 2 surfaces
Finger motion synchronised by a rack-and-pinion mechanism
Axial mounting and lateral mounting options available
Many made to order available.
•Bore size: 10, 16, 20, 25, 32, 40 mm.
•Opening/closing stroke range: 20-200 mm.
•Auto switch capable.
Bore Size: 40mm
Thread: (M5 Thread-10~25mm)(Rc-32~40mm)
Opening & Closing Stroke: Standard
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Opening/closing stroke range: 20-200 mm.
•Auto switch capable.
Bore Size: 40mm
Thread: (M5 Thread-10~25mm)(Rc-32~40mm)
Opening & Closing Stroke: Standard
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Technical specifications
Attributes
| Type | air gripper |
|---|---|
| Cylinder stroke | 100 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 1,064.81 excl. VAT
/ Each
£ 1,277.77 incl. VAT
- Delivery usually within ( 4 ) days