References
Festo:DHPC-6-A-B-2
Rubix:390A7700
Manufacturer :8116740
EAN:4052568553944

Technical specifications
| Type | 2-finger double-acting parallel gripper |
|---|---|
| Cylinder stroke | 2 mm |
Product details : FESTO 8116740 PARALLEL GRIPPER
Strengths
•Dust protection
•Resilient and precise ball guide
•High gripping forces
•Resilient and precise ball guide
•High gripping forces
Technical specifications
Attributes
| Type | 2-finger double-acting parallel gripper |
|---|---|
| Cylinder stroke | 2 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Max. service pressure | 8 bar |
| Connection | m3 |
| Series | dhpc |
| Body material | aluminium |
Show UNSPSC/ECL@SS
£ 238.82 excl. VAT
/ Each
£ 286.58 incl. VAT
- Delivery usually within ( 2 ) days