SMC MHF2-16D1 LOW PROFILE AIR GRIPPER


Air Gripper

References
smc:MHF2-16D1
rubix:114A6783
MHF2, Air Gripper, 2 Finger, Low Profile
brand logo
Technical specifications
Typeair gripper
See all Specifications

Product details : SMC MHF2-16D1 LOW PROFILE AIR GRIPPER


Extremely narrow profile
Bore sizes (mm): 8, 12, 16 and 20
Strokes from 4mm to 40mm
Compact auto switches are directly mountable.
•Bore sizes (mm): 8, 12, 16 and 20.
•Strokes from 4mm to 40mm.
•Compact auto switches are directly mountable.

Bore Size: 16mm
Opening & Closing Stroke: 1 (Middle Stroke)
Body Option: Axial Direction Ported
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)
Option: None
Stroke Adjustable Side: None
Stroke Adjustable Width: None

Technical specifications


Attributes
Typeair gripper
Min. temperature-10 °C
Max. temperature60 °C
Cylinder stroke32 mm
Show UNSPSC/ECL@SS
£ 585.49 excl. VAT
/ Each
£ 702.59 incl. VAT
  • Delivery usually within ( 4 ) days