SMC MHSL3-20D 3 FINGER PARALLEL AIR GRIPPER


Air Gripper

References
smc:MHSL3-20D
rubix:2605672
brand logo
brand logo
Technical specifications
TypeAir Gripper
See all Specifications

Product details : SMC MHSL3-20D 3 FINGER PARALLEL AIR GRIPPER


These grippers utilize a wedge cam design to minimize their size yet retains a high holding force. The small size of the units makes them well suited for end-of-arm or space constrained pick-and-place applications. The three-finger design of the MHS3 makes it ideal for gripping round objects and loading or unloading items from the chuck of a machine tool.
•3 Finger air gripper-long stroke
•Bore sizes 16, 20 25
•Interchangeable with MHS3 in mounting
•Auto switch capable

Bore Size: 20mm
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs (Or None in the Case of No Switch)

Technical specifications


Attributes
TypeAir Gripper
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 513.67 excl. VAT
/ Each
£ 616.40 incl. VAT
  • Delivery usually within ( 4 ) days