MECALINE 886873 BLOW GUN - COMPOSITE NOZZLE
PROGRESSIVE BLOW GUN WITH COMPOSITE NOZZLE
See technical informationSee documentsReferences
Mecaline:886873
Rubix:226A3364
EAN:3660338402531

Documents
Product details : MECALINE 886873 BLOW GUN - COMPOSITE NOZZLE
BLOW GUN WITH COMPOSITE NOZZLE
Composite nozzle with concentrated air jet.
Anti-scratch tip prevents damage to surrounding equipment.
Maximum service pressure : 10 bar
Flow : 15 Nm3/h at 6 bar
Blow Force at 6 Bar: 3.1 N
Nozzle length: 59 mm
Sound level : 84 dB
Temperature : - 15 à + 70°C
Thread : G1/4" BSP Female
Fluid : air
Technical specifications
Attributes
| Connection 1 | g1/4 |
|---|---|
| Flow | 15 m³/h |
| Sound level | 84 dB |
Show UNSPSC/ECL@SS
£ 23.99 excl. VAT
/ Each
£ 28.79 incl. VAT
- In stock: Next day delivery
