References
SMC:IBG10F-13
Rubix:393A3350
Manufacturer :IBG10F-13

Documents
Product details : SMC IBG10F-13 IMPACT BLOW GUN
Instant blow
Up to 87% air saving and 97% work time reduction
Effective cleaning of chips, water and dirt.
Strengths
Instant blow.
Up to 87% air saving and 97% work time reduction.
Technical specifications
Attributes
| Connection 1 | g 3/8 |
|---|---|
| Sound level | 80 dB |
| Type of coupling | g |
| Nominal pressure | 7 bar |
| Material | polycarbonate (transparent); cr (rubber bushing) |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 125.71 excl. VAT
/ Each
£ 150.85 incl. VAT
- Usually arrives within 14 working days