References
Ingersoll Rand:123MAXHK
Rubix:269A6920

Technical specifications
| Impact frequency | 3500 cp/min |
|---|---|
| Weight | 1.8 kg |
| Air consumption | 682.4 l/min |
Documents
Product details : INGERSOLL RAND 123MAXHK PNEUMATIC HAMMER KIT
The Ingersoll Rand® 119MAX and 123MAX Air Hammers are built on the hardworking and respected foundation laid by the 118MAX and 122MAX. The result is light, quiet and powerful, air hammers that deliver an incredible level of performance and power at a cost that won’t punish your wallet. Great for exhaust and front-end jobs, general bolt cutting, pin driving and body shearing work. The 119MAX and 123MAX are optimized for the vehicle repair industry, heavy trucks, and MRO. Both models are available as bare tools with a quick change retainer and as kits with tool, quick change retainer, and 5-piece chisel set. The 119MAX and 123MAX are the finely tuned and crafted air hammers you need to tackle your everyday jobs in the toughest environments.
Strengths
•Max Comfort
Max Power
Max Productivity
Optimized for the vehicle repair industry, heavy trucks, and MRO
1-year warranty
Max Power
Max Productivity
Optimized for the vehicle repair industry, heavy trucks, and MRO
1-year warranty
Technical specifications
Attributes
| Impact frequency | 3500 cp/min |
|---|---|
| Weight | 1.8 kg |
| Air consumption | 682.4 l/min |
| Length | 182.9 mm |
| Model | 123max |
| Sound level | 106 dB |
Show UNSPSC/ECL@SS
£ 226.42 excl. VAT
/ Each
£ 271.70 incl. VAT
- Usually arrives within 14 working days