FACOM CHISEL HAMMER SET V.321AH


Boxed hammer chisel

References
facom:V.321AH
rubix:1239750
ean:3148516711540
brand logo
brand logo
Technical specifications
Impact frequency3000 cp/min
Weight6.3 kg
Air consumption90 l/min
See all Specifications

Product details : FACOM CHISEL HAMMER SET V.321AH


Boxed hammer chisel
- Including:
- V.320FH: 1 hammer chisel.
-1 sheet-cutting chisel.
-1 sheet-cutting chisel with 2 blades.
-1 soldering point.
-1 right chisel.
-1 awl.
- Cuts per minute 3000 bpm.
- Shaft size 0.401".
- Shaft size 10.2 mm.
-Operating pressure 6.2 bar.
- Average air consumption 90 l/min.
-Connection tool 1/4 ".
-Diameter mini pipe. 10 mm - 3/8”.
- Vibration 8.01 m/s ²/a.
-Vibration 1,50 m/s ²/K.
- Sound pressure 102.62 dB(A).
- Sound level 113.61 dB(A).

Technical specifications


Attributes
Logistic Weight3127 g
Packaged dimensions (D x W x H)325x250x95 mm
Package weight3222 g
Impact frequency3000 cp/min
Weight6.3 kg
Air consumption90 l/min
Show UNSPSC/ECL@SS
£ 168.87 excl. VAT
/ Each
£ 202.64 incl. VAT
  • Usually arrives within 14 working days