Pneumatic hammers
Filter Options
Categories
pneumatic hammer chiseller (8)
pneumatic needle hammer (1)
Brand
clarke power products
(1)
cp (chicago pneumatic)
(1)
facom
(1)
ingersoll rand
(5)
roebuck
(1)
9 Product(s) with 9 variant(s):
ROEBUCK HEAVY DUTY MEDIUM AIR HEX HAMMER KIT 3200 BPM SG-2711PSH
- roebuck:8578700
- rubix:8578700
- ean:3660338469367
- In stock: Next day delivery
- Impact frequency:4000 cp/min
- Weight:1.6 kg
- Air consumption:73.6 l/min
£ 112.90 excl. VAT
/ Each
INGERSOLL RAND 116-EU AIR HAMMER DRILL
- ingersoll rand:116-EU
- rubix:086050
- manufacturer :01343755
- Usually arrives within 14 working days
- Impact frequency:3500 cp/min
- Weight:1.54 kg
- Air consumption:85 l/min
£ 128.84 excl. VAT
/ Each
INGERSOLL RAND 123MAXHK PNEUMATIC HAMMER KIT
- ingersoll rand:123MAXHK
- rubix:269A6920
- Usually arrives within 14 working days
- Impact frequency:3500 cp/min
- Weight:1.8 kg
- Air consumption:682.4 l/min
£ 226.42 excl. VAT
/ Each
INGERSOLL RAND 118MAXH HAMMER WITH HEX CYLINDER
- ingersoll rand:118MAXH
- rubix:2520515
- manufacturer :46816732
- Usually arrives within 14 working days
- Impact frequency:2500 cp/min
- Weight:2.1 kg
- Air consumption:82.1 l/min
£ 243.47 excl. VAT
/ Each
FACOM CHISEL HAMMER SET V.321AH
- facom:V.321AH
- rubix:1239750
- ean:3148516711540
- Delivery usually within ( 14 ) days
- Impact frequency:3000 cp/min
- Weight:6.3 kg
- Air consumption:90 l/min
£ 168.87 excl. VAT
/ Each
INGERSOLL RAND LA426-EU HAMMER KIT
- ingersoll rand:LA426-EU
- rubix:086052
- manufacturer :01328640
- Usually arrives within 14 working days
- Impact frequency:3500 cp/min
- Weight:1.54 kg
- Air consumption:85 l/min
£ 179.05 excl. VAT
/ Each
CLARKE DE SCALER HAMMER KIT CAT84 P/GRIP 3110820
- clarke power products:3110820
- rubix:080680
- Usually arrives within 14 working days
- Weight:2.3 kg
£ 62.46 excl. VAT
/ Each
CP HAMMER CP7110
- cp (chicago pneumatic):CP7110
- rubix:122A5185
- manufacturer :8941071101
- Usually arrives within 14 working days
- Weight:1.7 kg
£ 118.95 excl. VAT
/ Each
INGERSOLL RAND HAMMER 121/Q-EU
- ingersoll rand:121Q-EU
- rubix:086051
- Usually arrives within 14 working days
£ 308.00 excl. VAT
/ Each












