Chisel hammer
Supplied in a ABS storage box Contents: - 1 hammer chisel - 5 burins - 1 spring
Technical characteristics:
Number of impacts / min 3200
Weight (kg) 1.6
Air consumption (l / min) 113
Impact frequency | 4000 cp/min |
---|---|
Weight | 1.6 kg |
Air consumption | 73,6 l/min |
In stock: Next day delivery