References
PCL (Pneumatic Components):HS27E01
Rubix:280537B




Product details : PCL AIR HOSE HS27E01 1/2IN X 20 METRE COIL
Supplied in 20m coils without hose clips and fittings. Working pressure 300 lbf/in2 (21 bar). Conforms to ISO 5774:1980, (BS6066-1981) and exceeds BS 5118.
Air Hose 20m of 13mm
Strengths
•Excellent abrasion resistance
•Good flexibility and kink resistant
•Resistance to oil and fuels
•Good flexibility and kink resistant
•Resistance to oil and fuels
Technical specifications
Attributes
| Material | rubber pvc alloy |
|---|---|
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 116.32 excl. VAT
/ Each
£ 139.58 incl. VAT
- Usually arrives within 14 working days
