FESTO 525469 PLASTIC TUBING 50MTR PAN-V0-12X1,5-BL
Plastic tubing PAN
See technical informationSee documentsReferences
Festo:PAN-V0-12X1,5-BL
Rubix:114A9063
Manufacturer :525469
EAN:4052568046231

Documents
Product details : FESTO 525469 PLASTIC TUBING 50MTR PAN-V0-12X1,5-BL
The plastic tubing PAN is ideally suited for use in standard applications as well as in extended pressure and temperature ranges
Strengths
- Polyamide
- High thermal and mechanical load capacities
- Highly resistant to microbes
- Operating medium: compressed air, vacuum
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Inner diameter | 9 mm |
| Outer diameter | 14 mm |
| Colour | blue |
| Material | pa 12-p;pvc-p |
| Min. service pressure | -0.95 bar |
| Min. temperature | -30 °C |
| Max. temperature | 90 °C |
Show UNSPSC/ECL@SS
£ 734.08 excl. VAT
/ Each
£ 880.90 incl. VAT
- Usually arrives within 14 working days