References
PCL (Pneumatic Components):HS25E01
Rubix:280545

Product details : PCL AIR HOSE 3/8IN X 20M HS25E01
PCL's rubber PVC Alloy (PTE) compound air hose is available in 10m, 15m, 20m, 30m and 100m& cut lengths.Users are able to order the length required, thereby reducing waste.
Strengths
Excellent abrasion resistance
Good flexibility and kink resistant
Resistance to oil and fuels
Silicone free
Good flexibility and kink resistant
Resistance to oil and fuels
Silicone free
Technical specifications
Attributes
| Inner diameter | 10 mm |
|---|---|
| Material | pvc |
| Reel length | 20 m |
Show UNSPSC/ECL@SS
£ 76.95 excl. VAT
/ Each
£ 92.34 incl. VAT
- In stock: Next day delivery
