References
SMC:ALF400-03
Rubix:265A3970
Manufacturer :ALF400-03
EAN:3618030740697

Documents
Product details : SMC ALF400-03 AUTO FEED LUBRICATOR
Series AL modular style lubricator provides accurate lubrication of downstream equipment. The oil drop rate is adjustable depending on equipment requirements. The AL modular design allows connection with other SMC air preparation equipment.
Strengths
•Adjustable oil drop rate
Bowl can be attached and detached with one hand
Optional drain cock for one touch drain exhaust
Provides accurate lubrication of downstream equipment
Bowl can be attached and detached with one hand
Optional drain cock for one touch drain exhaust
Provides accurate lubrication of downstream equipment
Technical specifications
Attributes
| Material | polycarbonate (bowl) |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Volume flow rate | 100 l/min |
Show UNSPSC/ECL@SS
£ 95.47 excl. VAT
/ Each
£ 114.56 incl. VAT
- Delivery usually within ( 25 ) days