Air Line Lubricator
Material | pc (bowl) |
---|---|
Volume flow rate | 3 l/min |
Logistics dimensions (L x W x H) | 170x40x70 mm |
---|---|
Logistic Weight | 317,56 g |
Material | pc (bowl) |
Volume flow rate | 3 l/min |
Min. service pressure | 0 bar |
Max. service pressure | 16 bar |
Delivery usually within ( 16 ) days