References
Aventics:0821301440
Rubix:273A4277
Manufacturer :821301440


Technical specifications
| Material | polycarbonate |
|---|---|
| Threading diameter (inch) | 3/8 '' |
| Volume flow rate | 1800 l/min |
Product details : AVENTICS 0821301440
Standard mist lubricator, Series NL2-LBS
OILER
Technical specifications
Attributes
| Package weight | 325 g |
|---|---|
| Material | polycarbonate |
| Threading diameter (inch) | 3/8 '' |
| Volume flow rate | 1800 l/min |
Show UNSPSC/ECL@SS
£ 61.47 excl. VAT
/ Each
£ 73.76 incl. VAT
- Usually arrives within 14 working days