Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Compressed air preparation
Compressed air maintenance
Service unit combination
SMC AL40-04B LUBRICATOR
SMC AL40-04B LUBRICATOR
AL Series lubricator
References
smc:
00143827
rubix:
123A4490
Technical specifications
Threading diameter (inch)
g1/2 bspp
''
See all Specifications
Product details
Technical specifications
Product details : SMC AL40-04B LUBRICATOR
Flow rate: 1550 l/min or 8300 l/min depending on orifice.
Technical specifications
Attributes
Threading diameter (inch)
g1/2 bspp
''
Min. temperature
-5
°C
Max. temperature
60
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.18
excl. VAT
/
Each
£
59.02
incl. VAT
Delivery usually within (
4
) days
Add to cart
Create PDF from product
Check our products from related categories
SMC AMS40B-F00D-EN-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPE
SMC AC50-F06DE-D AIR FILTER + REGULATOR + LUBRICATOR
FESTO 185835 SERVICE UNIT FRC-1/2-D-MIDI-KE
FESTO 186047 SERVICE UNIT LFR-1/2-D-MAXI-KE
FESTO 529188 FILTER REGULATOR MS6-LFR-1/2-D7-ERM-AS
FESTO 8025359 SERVICE UNIT COMBINATION MSB6-1/2:C3:J1:D14-WP
FESTO 564117 FILTER REGULATOR
FESTO 185797 SERVICE UNIT FRC-3/8-D-MIDI-KA
FESTO 185743 SERVICE UNIT LFR-1/8-D-MINI-KD
FESTO 185786 SERVICE UNIT LFR-3/8-D-MIDI-KG-A
FESTO 8098379 SERVICE UNIT MS4-EM1FR-1/4-D6-E-P-VC&
FESTO 162706 FILTER REGULATOR LFR-1/2-D-7-MIDI
FESTO 192459 SERVICE UNIT LFR-1/2-D-DI-MAXI-KF-A
SMC AMS40A-F04D-SA-KLG AIR MANAGEMENT SYSTEM REGULATOR TYPE
AVENTICS R412009307