References
Festo:FRCS-1/2-D-MAXI
Rubix:124A1898
Manufacturer :194936
EAN:4052568156657

Documents
Product details : FESTO 194936 SERVICE UNIT FRCS-1/2-D-MAXI
Service unit FRCS-1/2-D-MAXI Filter/pressure regulator/lubricator combination, D series, with lockable regulator head. Size=Maxi, Series=D, Actuator lock=Rotary knob with integrated lock, Assembly Position=Vertical +/- 5°, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 2644 g |
|---|---|
| Threading diameter (inch) | 1/2 '' |
| Material | zinc die-cast |
| Volume flow rate | 7600 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 665.87 excl. VAT
/ Each
£ 799.04 incl. VAT
- Usually arrives within 14 working days