FESTO 162768 SERVICE UNIT FRC-3/4-D-7-MAXI-A


FRC Service Unit

References
festo:FRC-3/4-D-7-MAXI-A
rubix:124A2339
manufacturer :162768
ean:4052568132804
FRC-3/4-D-7-MAXI-A Service unit
brand logo
Technical specifications
Threading diameter (inch)3/4 ''
See all Specifications

Product details : FESTO 162768 SERVICE UNIT FRC-3/4-D-7-MAXI-A


Service unit FRC-3/4-D-7-MAXI-A Filter/regulator/lubricator combination, maximum outlet pressure 7 bar, 40 µm Filter, with metal bowl guard. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Condensate drain=fully automatic

Technical specifications


Attributes
Logistic Weight2594 g
Threading diameter (inch)3/4 ''
Materialzinc die-cast
Volume flow rate8500 l/min
Design size0
Show UNSPSC/ECL@SS
£ 627.75 excl. VAT
/ Each
£ 753.30 incl. VAT