FESTO 529182 FILTER REGULATOR MS6-LFR-1/2-D6-ERV-AS
MS6-LFR filter control valve
See technical informationSee documentsReferences
Festo:MS6-LFR-1/2-D6-ERV-AS
Rubix:119A5766
Manufacturer :529182
EAN:4052568163648

Documents
Product details : FESTO 529182 FILTER REGULATOR MS6-LFR-1/2-D6-ERV-AS
Filter regulator MS6-LFR-1/2-D6-ERV-AS Maximum output pressure 7 bar, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 360x140x140 mm |
|---|---|
| Logistic Weight | 1060 g |
| Threading diameter (inch) | 1/2 '' |
| Material | die-cast aluminum |
| Volume flow rate | 6200 l/min |
| Filter fineness | 40 µm |
| Connection 1 | 1/2 |
Show UNSPSC/ECL@SS
£ 106.49 excl. VAT
/ Each
£ 127.79 incl. VAT
- In stock: Next day delivery