FESTO 192440 SERVICE UNIT LFR-1/2-D-DI-MAXI-KA


LFR Service Unit Combination

References
festo:LFR-1/2-D-DI-MAXI-KA
rubix:123A9919
manufacturer :192440
ean:4052568151768
LFR-1/2-D-DI-MAXI-KA Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 192440 SERVICE UNIT LFR-1/2-D-DI-MAXI-KA


Service unit combination LFR-1/2-D-DI-MAXI-KA consisting of Filter regulator and Distributor Module, with Mounting brackets. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight2414 g
Threading diameter (inch)1/2 ''
Materialzinc die-cast
Volume flow rate5200 l/min
Design size0
Show UNSPSC/ECL@SS
£ 419.26 excl. VAT
/ Each
£ 503.11 incl. VAT
  • Delivery usually within ( 26 ) days