FESTO 537646 FILTER REGULATOR LFR-1/4-DB-7-5M-O-MINI-H
LFR Filter regulator valve
See technical informationReferences
Festo:LFR-1/4-DB-7-5M-O-MINI-H
Rubix:114A1384
Manufacturer :537646
EAN:4052568088583

Product details : FESTO 537646 FILTER REGULATOR LFR-1/4-DB-7-5M-O-MINI-H
Filter regulator LFR-1/4-DB-7-5M-O-MINI-H Output pressure max. 7 bar, without pressure gauge, 5 µ filtration grade. Size=Mini, Width=44 mm, Series=DB, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°
Technical specifications
Attributes
| Logistic Weight | 188,63 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Min. service pressure | 1.5 bar |
| Max. service pressure | 10 bar |
| Material | pa reinforced (body), pc (bowl), pe (filter), pom (rotary knob), nbr (gaskets) |
| Volume flow rate | 1000 l/min |
| Design size | 44 |
| Filter fineness | 5 µm |
| Connection 1 | g1/4 |
| Min. temperature | -5 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 86.62 excl. VAT
/ Each
£ 103.94 incl. VAT
- Usually arrives within 14 working days