FESTO 542299 SERVICE UNIT COMBINATION MSB4-1/4:C3J2D1A1F3-WP
MSB4 Service Unit Combination
See technical informationSee documentsReferences
Festo:MSB4-1/4:C3J2D1A1F3-WP
Rubix:120A2225
Manufacturer :542299
EAN:4052568180423

Documents
Product details : FESTO 542299 SERVICE UNIT COMBINATION MSB4-1/4:C3J2D1A1F3-WP
Service unit combination MSB4-1/4:C3J2D1A1F3-WP Comprising manual on-off valve, Filter regulator, electrical on-off valve, pneumatic soft-start valve, Branching Module with pressure switch without display, Wall mounting plate. Maximum output pressure 12 bar, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, fully automatic Condensate drain, flow direction from left to right. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 2539 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Material | die-cast aluminium |
| Volume flow rate | 750 l/min |
| Design size | 4 |
Show UNSPSC/ECL@SS
£ 545.00 excl. VAT
/ Each
£ 654.00 incl. VAT
- Delivery usually within ( 6 ) days