SMC MXW16-200 AIR SLIDE TABLE ASSEMBLY

Air Slide Table

See technical informationSee documents
References
SMC:MXW16-200
Rubix:392A8533
EAN:3618036333336
brand logo
Technical specifications
Typeair slide table
Cylinder diameter16 mm
Cylinder stroke200 mm
See all Specifications
Documents

Product details : SMC MXW16-200 AIR SLIDE TABLE ASSEMBLY


The MXW is a long stroke slide table designed for strokes up to 10 inches (300mm). Stroke adjustment is standard with optional shock absorbers. The rigid table makes the MXW ideal for precise transfer of loads.

Technical specifications


Attributes
Logistics dimensions (L x W x H)498x74x43 mm
Logistic Weight2757 g
Typeair slide table
Cylinder diameter16 mm
Cylinder stroke200 mm
Min. temperature-10 °C
Max. temperature60 °C
Design size16
Show UNSPSC/ECL@SS
£ 1,126.24 excl. VAT
/ Each
£ 1,351.49 incl. VAT
  • Usually arrives within 14 working days