Air Slide Table
Type | air slide table |
---|---|
Cylinder diameter | 12 mm |
Type | air slide table |
---|---|
Cylinder diameter | 12 mm |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Cylinder stroke | 50 mm |
Fixation centre-to-centre distance | 88 mm |
Design size | 12 |
Delivery usually within ( 20 ) days