References
SMC:MXS20TF-150
Rubix:392A8544

Technical specifications
| Type | air slide table |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 150 mm |
Documents
Product details : SMC MXS20TF-150 AIR SLIDE TABLE
Strengths
•Improved workpiece mounting repeatability
Flush mountable auto switches
Axial mounting is possible
Dual piston rod
Flush mountable auto switches
Axial mounting is possible
Dual piston rod
Applications
Picking and Placing;Positioning of Pallets
Technical specifications
Attributes
| Type | air slide table |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 150 mm |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Design size | 20 |
Show UNSPSC/ECL@SS
£ 742.33 excl. VAT
/ Each
£ 890.80 incl. VAT
- Usually arrives within 14 working days