References
SMC:AF20-F01C-D
Rubix:310A6111
Manufacturer :AF20-F01C-D

Documents
Product details : SMC AF20-F01C-D REGULATOR
Modular-style air filter
ISO 8573-1:2010 compliant
Nominal filtration rating 5 µm
Maximum flow rate up to 12500 l/min (ANR, 0.7MPa).
Strengths
ISO 8573-1:2010 compliant
Nominal filtration rating 5 µm
Maximum flow rate up to 6000 l/min (ANR, 0.7MPa).
Technical specifications
Attributes
| Threading diameter (inch) | 1/8 '' |
|---|---|
| Filter fineness | 5 µm |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 28.35 excl. VAT
/ Each
£ 34.02 incl. VAT
- Delivery usually within ( 4 ) days