References
Camozzi:VBU 3/8
Rubix:203A2672
Manufacturer :VBU 3/8

Documents
Product details : CAMOZZI BLOCKING VLV-UNIDIRECTIONAL-3/8 VBU 3/8
These unidirectional and bidirectional blocking valves have been realised in order to enable mounting directly on cylinders. They can be used as high flow valves for blows, cleaning of pieces, filling of volumes.
Technical specifications
Attributes
| Max. temperature | 80 °C |
|---|---|
| Min. temperature | 0 °C |
| Type of fluid | filtered air (without lubricant) |
| Material | brass;nbr (seal);stainless steel (spring);ptfe |
Show UNSPSC/ECL@SS
£ 69.36 excl. VAT
/ Each
£ 83.23 incl. VAT
- Usually arrives within 14 working days
