Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
MECALINE 840718 FLOW REG R1/8IN X 6MM TUBE
MECALINE 840718 FLOW REG R1/8IN X 6MM TUBE
BIDIRECTIONAL UNIVERSAL MALE PARALLEL FLOW REGULATOR WITH EXTERNAL SCREW
References
mecaline:
840718
rubix:
216A3092
ean:
3660338061561
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 840718 FLOW REG R1/8IN X 6MM TUBE
Material: Polymer Body. Pression range: 0.1…10 Bar. Temperature range : -20°C...+80°C. Application: compressed air. Marked "B" on the body
MECALINE 840718 FLOW REG BI-DIR. MALE UNIVERSAL 1/8 X 6MM TUBE
Technical specifications
Attributes
Connecting diameter
G1/8
''
Metric exterior tube diameter
6
mm
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.87
excl. VAT
/
Each
£
15.44
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
LEGRIS FLOW CONTROL FITTING 7770 06 00
SMC AS2201-01-F06S-X737 SPEED CONTROLLER ALL METAL EXTERIOR
SMC AS4301F-04-10SA SPEED CONTROLLER
SMC AS2301FS1-02-08S SPEED CONTROLLER
MECALINE 840819 FLOW REG (BIDIR.) 8- G1/4IN
SMC AS2201FG-01-08A SPEED CONTROLLER
SMC AS2201F-01-06S-X242-J SPEED CONTROLLER
SMC AS3211FG-03-06S SPEED CONTROLLER
SMC AS3301F-03-10SA SPEED CONTROLLER
SMC AS2311F-01-06SD SPEED CONTROLLER
SMC AS2002F-06A FLOW CONTROL VALVE
SMC AS3200-G03-X785
MECALINE 840818 FLOW REG (BIDIR.) 8- G1/8IN
LEGRIS COMPACT FLOW REGULTR 7060 08 17
MECALINE FLOW REG COMPACTMETER-OUT 8-R3/8IN 840757