U-POWER RI10026 ALICANTE RS ESD S1P SRC BLACK BOOT EU36 UK3
Alicante Footwear
See technical informationReferences
U-Power:RI10026/36
Rubix:256A3916
EAN:8033546446485

Product details : U-POWER RI10026 ALICANTE RS ESD S1P SRC BLACK BOOT EU36 UK3
High-cut, lightweight and comfortable U-Power safety shoes from the Red Industry line, with a soft perforated suede leather upper, breathable with mesh inserts, AirToe Composite toe cap, puncture-resistant and a PU/PU sole, abrasion-resistant, oil-resistant, slip-resistant and antistatic. WOW2 anti-fatigue footbed. RS S1P SRC ESD.
Technical specifications
Attributes
| EU shoe size | 36 |
|---|---|
| Collar height | high |
| Colour | grey |
| Main material | suede |
Show UNSPSC/ECL@SS
£ 71.16 excl. VAT
/ Each
£ 85.39 incl. VAT
- Usually arrives within 14 working days