Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Battery
SPARTEX 884417 ALKALINE BATTERIES AAA-LR3 PACK X4
SPARTEX 884417 ALKALINE BATTERIES AAA-LR3 PACK X4
ALKALINE BATTERY
References
spartex:
884417
rubix:
217A3384
ean:
3660338378416
Technical specifications
Voltage
1,5
V
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SPARTEX 884417 ALKALINE BATTERIES AAA-LR3 PACK X4
Optimal performance for all your everyday devices Voltage: 1.5V (except ref. 884425)
Technical specifications
Attributes
Voltage
1,5
V
Pack quantity
Pack
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.84
excl. VAT
/
Each
£
2.21
incl. VAT
In stock: Next day delivery
Select variants (5)
Add to cart
Check our products from related categories
GP ALKALINE BT00097 LR1 BATTERIES PK 2
DURACELL INDUSTRIAL PP3 MN1604 6LR61 9V PACK OF 10 ID1604
ENERGIZER 623866 1472199 IND ALKALINE BATT 9V PK12
ENERGIZER L92 BULK AAA LITHIUM BATTERY (TRAY 1175)
DURACELL BATTERY AAA-PRO PK10
LR20 ALKALINE BATTERY PK 12
ENERGIZER L91 AA LITHIUM BATTERY
ENERGIZER L91 P4 AA LITHIUM BTTERY PK4
DURACELL RECHARGEABLE BATTERIES C HR14 PACK OF 2
DURACELL PLUS ALKALINE BATT AA PK4
VARTA 4022-PK20 9V BATTERIES 4022 PACK OF 20
ENERGIZER EXTREME AA PK2 RECHARGEABLE BATTERY 2300MAH AA PACK OF 2
VARTA AAA BATTERIES 4003
DURACELL ALKALINE BATTERY ULTRPOWER MX1500 AA CD4 PACK OF 4
VARTA 392101111 WATCH ALKALINE BATTERY V392 LR41