References
Energizer:L92
Rubix:247A1219

Product details : ENERGIZER L92-SINGLE AAA LITHIUM BATTERY SINGLE
Nothing outlasts Energizer® Ultimate Lithium™ batteries. The Energizer® Ultimate Lithium™ batteries are not only the #1 longest-lasting batteries…they are complete with leak resistance and performance in extreme temperatures
To ensure your favorite devices operate at their peak performance, depend on Energizer® Ultimate Lithium™batteries for work, play and home.
Technical specifications
Attributes
| Voltage | 1.5 V |
|---|---|
| Number of elements | 1 |
| Length | 44.5 mm |
Show UNSPSC/ECL@SS
£ 2,491.00 excl. VAT
/ 1,175 pieces
£ 2,989.20 incl. VAT
- In stock: Next day delivery
