Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Lubricants
(901)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Electrics and lighting
(2,890)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Battery
VARTA 392101111 WATCH ALKALINE BATTERY V392 LR41
VARTA 392101111 WATCH ALKALINE BATTERY V392 LR41
Battery Varta
References
varta:
392101111
rubix:
4519514
ean:
4008496245796
Technical specifications
Voltage
1,55
V
See all Specifications
Product details
Technical specifications
Product details : VARTA 392101111 WATCH ALKALINE BATTERY V392 LR41
Technical specifications
Attributes
Logistics dimensions (L x W x H)
24
x
24
x
6
mm
Logistic Weight
0,69
g
Packaged dimensions (D x W x H)
24
x
24
x
6
mm
Package weight
0,92
g
Voltage
1,55
V
Pack quantity
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1.07
excl. VAT
/
Each
£
1.28
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
ENERGIZER HR14 RECHARGEABLE BATTERY C PACK OF 2
KARCHER 6.654-491.0 KARCHER BATTERY LI-LONEN 25,9V/22AH
DURACELL DL2032 3V LITHIUM COIN CELL BATTERY PK 2
DURACELL ALKALINE BATT BUTTON CELL 1.5V PACK OF 2
SPARTEX 884417 ALKALINE BATTERIES AAA-LR3 PACK X4
VARTA 4020 D BATTERIES
ALLEN BRADLEY CPU BATTERY FOR RAM BACKUP 1 769-BA
VARTA 4022-PK20 9V BATTERIES 4022 PACK OF 20
DURACELL PC1500-B10 PROCELL AA ALKALINE BATTERY PC1500 PACK OF 10 ID
DURACELL 357/303 ALKALINE BATTERY PACK OF 2
ENERGIZER 636106 AAA INDUSTRIAL ALKALINE BATTERY LR03, 1.5V PK10
ENERGIZER L91 P4 AA LITHIUM BTTERY PK4
SPARTEX 884421 ALKALINE BATTERIES C-LR14 PACK X2
DURACELL RECHARGEABLE BATTERIES C HR14 PACK OF 2
DURACELL RECHARGEABLE BATTERIES C HR20 PACK OF 2