Ultimate Lithium Battery
Voltage | 1,5 V |
---|
Supplied in trays of 620. Nothing outlasts Energizer® Ultimate Lithium™ batteries. The Energizer® Ultimate Lithium™ batteries are not only the #1 longest-lasting batteries…they are complete with leak resistance and performance in extreme temperatures
To ensure your favorite devices operate at their peak performance, depend on Energizer® Ultimate Lithium™batteries for work, play and home.
Voltage | 1,5 V |
---|---|
Diameter | 14.5 mm |
Length | 50.5 mm |
In stock: Next day delivery