Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Lubricants
(900)
Paints and Fittings
(467)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(253)
Electrics, electronics and lighting
(3,157)
See Maintenance & Repairs
Electrics and lighting
(2,887)
See Electrics, electronics and lighting
< Back
Rubix Categories
Maintenance & Repairs
Electrics, electronics and lighting
Electrics and lighting
Electrics
Battery
DURACELL ALKALINE BATTERY ULTRPOWER MX1500 AA CD4 PACK OF 4
DURACELL ALKALINE BATTERY ULTRPOWER MX1500 AA CD4 PACK OF 4
Battery Duracell
References
duracell:
MN1500 U/PWR PK4
rubix:
310035
Technical specifications
Voltage
1,5
V
See all Specifications
Product details
Technical specifications
Product details : DURACELL ALKALINE BATTERY ULTRPOWER MX1500 AA CD4 PACK OF 4
The most powerful alkaline battery in the world. New alkaline battery technology. More energy. More efficiency. More power. With powercheck on battery.
Technical specifications
Attributes
Voltage
1,5
V
Pack quantity
Other
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.34
excl. VAT
/
Each
£
7.61
incl. VAT
Sold out
Add to cart
Create PDF from product
Check our products from related categories
ENERGIZER 636106 AAA INDUSTRIAL ALKALINE BATTERY LR03, 1.5V PK10
DURACELL PLUS ALKALINE BATTERY AAA PACK OF 4
ENERGIZER EXTREME AA PK2 RECHARGEABLE BATTERY 2300MAH AA PACK OF 2
DURACELL 9VK1 PLUS MN1604 1PK
DURACELL RECHARGEABLE BATTERIES C HR20 PACK OF 2
DURACELL MN1604 9V PROCELL BATTERY PK10
SIEMENS BACK UP 6ES7971-0BA00
GP-BATTERY GP24AU-C4 GP AAA ULTRA ALKALINE 4PK
ENERGIZER E23A BATTERY PK1
DURACELL DK2 PLUS MN1300 2PK
PROCELL PC1300-B10 D ALKALINE BATTERY PC1300 PACK OF 10
DURACELL AAAK4 PLUS MN2400 4PK
ENERGIZER HR14 RECHARGEABLE BATTERY C PACK OF 2
Saft Lithium Thionyl Chloride AA Battery 3.6V
DURACELL RECHARGEABLE BATT AAA PK4