DURACELL DURACELL-MN9100-PK2 MN9100
Alkaline-Manganese Dioxide Battery
See technical informationSee documentsReferences
Duracell:MN9100
Rubix:208A1745

Documents
Product details : DURACELL DURACELL-MN9100-PK2 MN9100
Duracell batteries leads the way in quality and consistently outperforms leading brands. This alkaline N size battery offers a 1.5 V nominal voltage, 825 mAh and -20°C to 54°C operating temperature range. Suitable for the home or professional applications.
Strengths
- Up to ten times the service life of regular zinc-carbon cells
- Long service life at continuous, high drain discharge
- No need for “rest periods”
- Low internal resistance| Rugged, shock-resistant construction
- Cost-effective on a cost-per-hour-of-service basis
- Good low temperature performance
- Excellent leakage resistance
- Long shelf life
Technical specifications
Attributes
| Voltage | 1.5 V |
|---|---|
| Length | 3.02 mm |
| Type | battery mn9100 |
| Max. temperature | 54 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 3.27 excl. VAT
/ Each
£ 3.92 incl. VAT
- In stock: Next day delivery
