References
GP Batteries International:CR2025-C1
Rubix:234A5927

Documents
Product details : GP-BATTERY CR2025-C1 GP CR2025 X 1 LITHIUM COIN
Gp Cr2025 X 1 Lithium Coin Fairfield
Technical specifications
Attributes
| Voltage | 3 V |
|---|---|
| Length | 2.5 mm |
| Type | flat lithium battery |
| Max. temperature | 60 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 3.87 excl. VAT
/ Each
£ 4.64 incl. VAT
- Delivery usually within ( 2 ) days
