References
GP Batteries International:CR2016-C1
Rubix:234A5926

Documents
Product details : GP-BATTERY CR2016-C1 GP CR2016 1PK
Gp Cr2016 1PK Fairfield
Technical specifications
Attributes
| Voltage | 3 V |
|---|---|
| Length | 1.6 mm |
| Type | lithium manganese dioxide |
| Max. temperature | 60 °C |
| Min. temperature | -20 °C |
Show UNSPSC/ECL@SS
£ 2.71 excl. VAT
/ Each
£ 3.25 incl. VAT
- Delivery usually within ( 2 ) days
