GATES DBL PU TIMING BELT DL PU T5 515 8


Synchro-Power Polyurethane Belt

References
gates:DL PU T5 515 8
rubix:105A1904
manufacturer :7762-80517
ean:5414465501746
brand logo
brand logo
Technical specifications
ProfileDL-T5
Primitive length515 mm
Belt width8 mm
See all Specifications

Product details : GATES DBL PU TIMING BELT DL PU T5 515 8


Strengths

Wide range of tooth profiles to meet all application requirements
Clean, quiet and smooth-running operation
No re-tensioning or lubrication required
Resistance to an extensive temperature range from -30°C to 70°C
Suited for use in harsh environments
Broad application range: automatic assembly operations, horizontal and vertical doors, printing applications, conveying equipment, textile industry, packaging machinery

Technical specifications


Attributes
ProfileDL-T5
Primitive length515 mm
Belt width8 mm
Pitch5 mm
MaterialPU
Number of teeth103
Show UNSPSC/ECL@SS
£ 6.32 excl. VAT
/ Each
£ 7.58 incl. VAT
  • Usually arrives within 14 working days