References
Optibelt:K110 XL 050
Rubix:265A9531
Manufacturer :K 110 XL 05077ZA
EAN:4014486026269

Product details : OPTIBELT K110 XL 050 1924894
optibelt ALPHA TORQUE are made of a high-strength, flexible tension cord and abrasion-resistant polyurethane toothed belts – also with toothed backs.
Technical specifications
Attributes
| Profile | xl |
|---|---|
| Primitive length | 11 '' |
| Belt width | 12.7 mm |
| Pitch | 5.08 mm |
| Material | polyurethane |
| Number of teeth | 55 |
| Height | 2.3 mm |
| Primitive length (mm) | 279.4 mm |
Show UNSPSC/ECL@SS
£ 15.95 excl. VAT
/ Each
£ 19.14 incl. VAT
- Usually arrives within 14 working days
