ANSELL ALPHATEC 2300 CHEMICAL STITCHED&TAPED YLW SUIT MODEL 132 2XL
AlphaTec 2300 Plus Stitched and Taped Model 132
See technical informationSee documentsReferences




Documents
Product details : ANSELL ALPHATEC 2300 CHEMICAL STITCHED&TAPED YLW SUIT MODEL 132 2XL
Specialized protection: with a polyethylene barrier and bi-component nonwoven inner layer, the AlphaTec 2300 PLUS Stitched & Taped - Model 132 chemical-protective suit guards against various inorganic chemicals* (including acids and bases), while remaining durable, lightweight and flexible.
Increased visibility: its yellow color ensures it remains highly visible, for noticeable personal protection and improved workplace safety.
Enhanced features: this AlphaTec protective suit also includes a thumb loop, respirator fit hood and secure zip flap with self-adhesive tape closure, as well as over-taped inner stitching, for added strength.
Certified antistatic capabilities: it is tested in accordance with EN 1149-5 antistatic standards.
Strengths
- A good protective barrier to numerous inorganic liquid chemicals including acids and bases
- Type 3 coverall, lightweight, yet relatively strong and durable
- Designed to protect, typical coverall features include respirator fit hood and a zip flap with self-adhesive tape closure
- Highly visible bright yellow for improved worker safety
- Anti-static, tested according to EN 1149-5
Applications
Technical specifications
| Size | 2xl |
|---|---|
| Main material | polypropylene |
| Colour | yellow |
| Material | polyethylene / polypropylene |
- In stock: Next day delivery