PORTWEST ST40 BIZTEX MICROPOROUS COVERALL TYPE 5/6 WHITE 2XL PK50

Microporous Coverall

See technical informationSee documents

References

Portwest:ST40WHRXXL
Rubix:298A4349
EAN:5036108133314
brand logo

Technical specifications

Size2xl
Main materialpolyester
Colourwhite
See all Specifications

Documents

Product details : PORTWEST ST40 BIZTEX MICROPOROUS COVERALL TYPE 5/6 WHITE 2XL PK50


The spacious design guarantees a good fit and will not limit job performance. Made up of millions of polyethylene fibres that are spunbonded giving an excellent barrier, toughness and strength in all directions. Elasticated hood, ankles, cuffs and waist, along with a two-way front zip and sealable front flap.

Strengths

•Elasticated hood, ankles, cuffs and waist
Two-way front zip and sealable front flap
Low linting construction for minimal contamination
Excellent liquid and particulate barrier protection
Two-way zip for quick and easy access
Ergonomically shaped hood for a perfect fit
Anti-static
CE certified
Hood for added protection against the elements

Technical specifications


Attributes
Size2xl
Main materialpolyester
Colourwhite
Category3
Materialpolyethylene
£ 151.59 excl. VAT
/ Each
£ 181.91 incl. VAT
  • Usually arrives within 14 working days