SKYTEC CCCMJ/002210/GN4 CMJC-EW JACKET GREEN SIZE XL
ALPHASOLWA CMJC-EW-XL-50INCHLNG CHEMMASTER JACKET
See technical informationReferences
Alpha Solway:CMJC-EW-XL-50INCHLNG
Rubix:215A5897
EAN:5060414981468


Technical specifications
| Size | xl |
|---|---|
| Main material | polyvinyl chloride (pvc) |
| Colour | green |
Product details : SKYTEC CCCMJ/002210/GN4 CMJC-EW JACKET GREEN SIZE XL
Technical specifications
Attributes
| Size | xl |
|---|---|
| Main material | polyvinyl chloride (pvc) |
| Colour | green |
| Material | pvc |
Show UNSPSC/ECL@SS
£ 79.93 excl. VAT
/ Each
£ 95.92 incl. VAT
- Usually arrives within 14 working days