ANSELL ALPHATEC 23-201 CHEMICAL PVC MED DUTY GLOVES 3121B 7 S
AlphaTec 23201
See technical informationReferences
Ansell:23-201 07
Rubix:243A1568
Manufacturer :23201070
EAN:3252449016723



Product details : ANSELL ALPHATEC 23-201 CHEMICAL PVC MED DUTY GLOVES 3121B 7 S
- Soft PVC coating on glove maintains dexterity and pliability even at low temperatures.
- Dipped rough finish makes handling wet and slippery materials easier and safer.
- Heat sealed sleeve offer liquid resistance and dust protection.
Comfortable, long sleeve PVC glove, with good dexterity and pliability even at low temperatures.
Strengths
- Rough sandblast finish provide good wet-grip
- Medium duty glove
- 13 gauge knitted cotton liner
- PVC sleeve at arm with 620 mm / 24 inches
- Compliant with FDA & EU food handling requirements
Applications
All food processing applications that have food contact|Seafood processing|Cold Storage|Chemical processing and preparation|Janitorial use|Preparation of site - unloading of lines and valves
Technical specifications
Attributes
| Size | 7 |
|---|---|
| Length | 620 mm |
| Main material | pvc |
| ESD | no |
| Colour | black |
| Thickness | 1.6 mm |
Show UNSPSC/ECL@SS
£ 15.24 excl. VAT
/ Each
£ 18.29 incl. VAT
- Usually arrives within 14 working days