TEGERA 8145 CHEMICAL PROTECTION GLOVE 7 S

Chemical protection glove TEGERA 8145

See technical informationSee documents
References
Tegera:8145-7
Rubix:386A1530
EAN:7392626033993
brand logo
brand logo
Technical specifications
Size7
Length300 mm
Main materiallatex
See all Specifications
Documents

Product details : TEGERA 8145 CHEMICAL PROTECTION GLOVE 7 S


TEGERA® 8145, Chemical protection glove, 0,33 mm latex, diamond grip pattern, flock-lined, Cat. III, waterproof, for allround work
brand logo

Technical specifications


Attributes
Size7
Length300 mm
Main materiallatex
Colouryellow
Thickness0.33 mm
Show UNSPSC/ECL@SS
£ 0.95 excl. VAT
/ Each
£ 1.14 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (2)